Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Irwin Torsion Bit, SAE, 1/4", Hex, #3, 1", PK2 3053032

Torsion Bit, SAE, 1/4", Hex, #3, 1", PK2 (Discontinued)

  • Mfr # 3053032
  • Zoro # G2931844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3053032
Zoro #
G2931844
UPC #
673765098041
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#3
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Point Size
#3
Shank Size
1/4"
Overall Length
1"
Tip Size
#3

Details

Application - Tools
Power
Bit Style
Tri-Wing
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Item
Insert Bit
SAE or Metric
SAE
Impact Rated
No
For Use With
Screwdriver, Standard Driver
Finish
Unfinished
Application
Specialty Bit
Material
S2 Steel

Description

The Irwin 3053032 Torsion Bit is the ideal tool for loosening or tightening screws. The torsion bit has a hex shank size of 1/4" and is made of S2 steel. It also features a tri-wing fastener tip, which allows you to quickly remove screws with just one turn. This screwdriver bit has an overall length of 1 in., making it easy to reach into tight spaces. You will love using this Irwin Torsion Bit on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.