Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92019
Zoro #
G2275896
UPC #
673765920199
Country of Origin
China
Dimensions
Fastening Tool Tip Size
#3
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Point Size
#3
Shank Size
1/4"
Overall Length
1"
Tip Size
#3
Details
Application - Tools
Power
Bit Style
Phillips
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Item
Insert Bit
Impact Rated
No
For Use With
Screwdriver, Standard Driver
Finish
Unfinished
SAE or Metric
SAE
Material
S2 Steel
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.