Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92327
Zoro #
G2275905
UPC #
673765923275
Country of Origin
China
Dimensions
Fastening Tool Tip Size
T25
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Overall Length
1"
Point Size
T25
Shank Size
1/4"
Tip Size
T25
Details
Application - Tools
Power
Bit Style
Torx(R)
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
SAE or Metric
SAE
Impact Rated
No
Item
Insert Bit
Finish
Unfinished
For Use With
Screwdriver, Standard Driver
Material
S2 Steel
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.