This item is Discontinued.

Irwin Torsion Bit, SAE, 1/4", Hex, T30, 1", PK10 4935270

Torsion Bit, SAE, 1/4", Hex, T30, 1", PK10 (Discontinued)

  • Mfr # 4935270
  • Zoro # G2904194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935270
Zoro #
G2904194
UPC #
673765111030
Country of Origin
China

Dimensions

Fastening Tool Tip Size
T30
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Point Size
T30
Shank Size
1/4"
Overall Length
1"
Tip Size
T30

Details

Application - Tools
Power
Bit Style
Torx(R)
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
For Use With
Screwdriver, Standard Driver
Impact Rated
No
SAE or Metric
SAE
Finish
Unfinished
Item
Insert Bit
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application, Corded Or Cordless Drills & Impact Drivers
Material
S2 Steel

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.