Shop All Die Wrenches
Irwin
TR-98 - For Taps 1/4IN to 1IN - Bulk
Mfr # 12498
Zoro # G0665266
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tap Size 1/4 in
- Fractional Tap Capacity 1/4 in to 1 in
- Product Type Wrench
- Measurement System Fractional Inch
- Metric Tap Capacity 6.00 mm to 24.00 mm
Product Information
- Brand Irwin
- MFR # 12498
- Zoro # G0665266
- Country of Origin China
- Category Die Wrenches
Dimensions
Max. Tap Size | 1/4 in |
Min. Tap Size | 1 in |
Overall Length | 12 3/4 in |
Details
Description
Tap Wrench, Fractional Tap Capacity 1/4 in to 1 in, Metric Tap Capacity 6.00 mm to 24.00 mm, Overall Length 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 7.20mm Carbide 135 Deg. Jobber Length Drill Bit (302072)
- QEP Multipurpose Sponge (70005-24)
- HHIP 5/8-11NC H3 3 Flute Spiral Point Plug Tap (1011-6138)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 11/64 (41611)
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- HHIP 1-1/2" No. 5 Die Stock (3900-0227)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #3, 1" O.D. (C67224)
- BIG HORN Heavy Duty Round Die Stock Handle Wrench Holder 1 Inch Diameter (19860)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #6, 2" O, D, (C67227)
- OTC Thrd Chaser Outside (7402)
- Irwin Die Wrenches