This item is Discontinued.

Irwin Turbomax 13/32 in. X 5-1/4 in. L High Speed Steel Jobber Length Drill Bit 1 pc 73326

Turbomax 13/32 in. X 5-1/4 in. L High Speed Steel Jobber Length Drill Bit 1 pc (Discontinued)

  • Mfr # 73326
  • Zoro # G606429486
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73326
Zoro #
G606429486
UPC #
24721733269
Country of Origin
China

Dimensions

Overall Length
8.4 in
Width
1.8 in
Height
0.5 in

Description

High performance metal drilling for portable drill users, works well on curved surfaces. Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits. High speed steel features a black body and gold flute. Self-centering Turbomax tip for clean entry and fast starts; stays sharp longer. Three flatted shank on 3/16 inch and above for better chuck grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.