Shop IRWIN
See all product information
Create Account
Vise-Grip 586-2078306 6 Inch Diagonal Cutting Plier
- Mfr # 38548028187
- Zoro # G703939284
product price:Â
$
38.85
/ea
Key Features
Overall Length
6 in
Material
Steel
Handle Type
Cushion-Grip
Jaw Length
13/16 in
Jaw Width
27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38548028187
- Zoro #
- G703939284
- UPC #
- 38548028187
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Handle Type
- Cushion-Grip
- Nose Type
- Oval
- Handle Color
- Blue/Yellow
- For Wire/Cable Type
- Hard Wire
- Jaw Opening
- 13/16 in
- Cut Type
- Flush
- Wire Cutter
- Yes
Dimensions
- Overall Length
- 6 in
- Jaw Length
- 13/16 in
- Jaw Width
- 27/32 in
- Handle Length
- 5 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.