Vise-Grip 586-24R 24 Inch Vise Grip Locking Inchc
- Mfr # 586-24R
- Zoro # G003939397
product price:Â
$
88.79
/ea
Key Features
Material
Alloy Steel
Max. Opening
12-1/2 in
Throat Depth
15-1/2 in
Locking Mechanism
Adjustable Mechanical Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 586-24R
- Zoro #
- G003939397
- UPC #
- 38548002750
- Country of Origin
- China
Dimensions
- Overall Length
- 24 in
- Throat Depth
- 15-1/2 in
Details
- Material
- Alloy Steel
- Max. Opening
- 12-1/2 in
- Locking Mechanism
- Adjustable Mechanical Locking
Description
Wide-opening jaws provide greater versatility in clamping a variety of shapes. Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use . Constructed of high-grade heat-treated alloy steel for maximum toughness and durability . Guarded release trigger quickly unlocks and protects from accidental release
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.