Shop IRWIN
See all product information
Create Account
Vise-Grip 586-10LW 00002 10 Inch Locking Wrench
- Mfr # 586-10LW
- Zoro # G903939084
product price:Â
$
47.49
/ea
Key Features
Material
Alloy Steel
Max. Opening
1-1/8 in
Locking Mechanism
Adjustable Mechanical Locking
Jaw Type
Hex Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 586-10LW
- Zoro #
- G903939084
- UPC #
- 38548000022
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
Details
- Material
- Alloy Steel
- Max. Opening
- 1-1/8 in
- Locking Mechanism
- Adjustable Mechanical Locking
- Jaw Type
- Hex Jaw
Description
Heavy duty jaws lock on to three sides of a hex fastener and will not slip or mar. Designed to replace up to 16 wrench sizes . Includes a built-in wire cutter . Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use . Constructed of high-grade heat-treated alloy steel for maximum toughness and durability . Guarded release trigger quickly unlocks and protects from accidental release
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.