Vise-Grip 586-4935576 Locking Pliers
- Mfr # 586-4935576
- Zoro # G303798731
product price:
$
35.99
/ea
Key Features
Overall Length
11-3/4 in
Max. Opening
1-7/8 in
Size
10 in
Width (In.)
4.8 in
Height (In.)
3-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 586-4935576
- Zoro #
- G303798731
- UPC #
- 385489906990
- Country of Origin
- China
Dimensions
- Overall Length
- 11-3/4 in
- Size
- 10 in
- Width (In.)
- 4.8 in
- Height (In.)
- 3-3/8 in
Details
- Max. Opening
- 1-7/8 in
Description
Features
- Self-energizing lower jaw provides 3X more gripping power than traditional locking pliers, with no slipping or stripping.
- Provides maximum torque without requiring heavy input pressure – jaw mechanism naturally grips tighter as more torque is applied to the tool.
- Classic trigger release provides maximum locking force.
- Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque.
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability.
- Hardened teeth are designed to grip from any angle.
- Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release.
- Model - 10CR
- Jaw Opening - 1-7/8 in.
- Height - 3 3/8 in.
- Length - 11.75 in.
- Size - 10 in. / 250 mm
- Width - 4.8 in.
- Item Weight - 6.10 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.