Shop GENIUS TOOLS
Create Account
3/8in Dr. 22mm Hand Socket
- Mfr # 323222
- Zoro # G923580945
original price:Â $5.73 , new price: $5.16 , 9 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323222
- Zoro #
- G923580945
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 22mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 323222 Hand Socket This 22mm 6-point hand socket is built for controlled torque and dependable fastener engagement on 3/8in drive tools. The compact 32mm (1.26in) overall length helps keep the profile short for practical handling while maintaining a secure fit. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it is designed for high strength and durability with anti-corrosive properties. Size markings are stamped for quick, permanent identification in drawers, trays, or on the bench. Key Benefits 22mm 6-point design helps reduce rounding while applying higher torque. 3/8in drive size supports common ratchets, extensions, and hand drive tools. 32mm (1.26in) overall length keeps access compact and easy to control. Chromium-vanadium steel alloy delivers high strength with durable wear resistance. Chrome polished finish adds corrosion resistance and simplifies cleanup after use. Stamped size markings stay readable for fast, permanent socket identification. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while maintaining consistent fit and finish. A reliable choice for organizing a complete 3/8in drive set where durability, corrosion resistance, and clear size ID matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.