
Vise Grip VGP10CR 10 Inch Adjustable Curved Jaw Locking Pliers (Discontinued)
- Mfr # VGP10CR
- Zoro # G503989779
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGP10CR
Zoro #
G503989779
UPC #
38548011042
Country of Origin
China
Dimensions
Overall Length
10 in
Details
Features
Self-energizing lower jaw; Provides maximum torque; Classic trigger release provides maximum locking force; Hardened teeth; Hex key adjusting screw
Handle Type
Metal
Material
Alloy Steel
Jaw Capacity
1-7/8 in
Number of Pieces
1
Jaw Type
V-Jaws
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.