This item is Discontinued.

Irwin Vise Grip VGP6LN 6 Inch Long Nose Locking Pliers 38548014043

Vise Grip VGP6LN 6 Inch Long Nose Locking Pliers (Discontinued)

  • Mfr # 38548014043
  • Zoro # G603795423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38548014043
Zoro #
G603795423
UPC #
38548014043
Country of Origin
China

Description

  • Long straight nose provides easy access in narrow hard to reach places.
  • Ideal for tightening clamping twisting and turning.
  • Turn screw to adjust pressure and fit work; stays adjusted for repetitive use.
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability.
  • Hardened teeth are designed to grip from any angle.
  • Ideal for precision work and hobbies includes convenient wire cutter.
  • Length: 8.75".
  • Width: 2.5".
  • Height: 0.75".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.