Wood Chisel, 1-1/4 x 5-1/2 In, Blue
Mfr # M444114N
Zoro # G4636597
product price: $13.29
/eaKey Features
Number of Pieces
1
Overall Length (In.)
5 1/2 in
Handle Material
Plastic
Handle Type
Slim Ergonomic
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M444114N
Zoro #
G4636597
UPC #
024721096692
Country of Origin
China
Dimensions
Blade Width (In.)
1 1/4 in
Overall Length (In.)
5 1/2 in
Overall Length
5 1/2 in
Blade Width
1 1/4 in
Details
Item
Woodwork Chisel
Number of Pieces
1
Handle Material
Plastic
Handle Type
Slim Ergonomic
Handle Color
Blue
Blade Material
100 CRV
Chisel Type
Marples Woodworking Chisel
Features
High Quality Hardened Steel Blade, Slim, Contoured Handle
Blade Tip Shape
Straight
Tether Ready
No
Non-Sparking
No
Includes Handle
Yes
Includes Striking Cap
No
Material Applications
For Wood
Material
Steel
Grip Style
Plain
Description
The Irwin M444114N Wood Chisel is the ideal tool for cutting, trimming and chiselling wood. It has a blue slim ergonomic handle for easy gripping. This wood chisel is made of 100 CRV high-quality material, making it sturdy and durable. The 1 1/4" blade width ensures that you can cut through wood with ease. You can also use this tool to cut out holes in the middle of pieces of work by placing it on an angle. The Irwin Wood Chisel is designed to be versatile and efficient in its purpose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.