Wood Chisel, 1 x 4-1/2 In, Blue
Mfr # M4441N
Zoro # G4599454
product price: $13.79
/eaKey Features
Number of Pieces
1
Overall Length (In.)
4 1/2 in
Handle Type
Slim Ergonomic
Handle Material
Plastic
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M4441N
Zoro #
G4599454
UPC #
024721096746
Country of Origin
China
Dimensions
Blade Width (In.)
1 in
Overall Length (In.)
4 1/2 in
Blade Width
1 in
Overall Length
4 1/2 in
Details
Item
Woodwork Chisel
Number of Pieces
1
Handle Type
Slim Ergonomic
Handle Material
Plastic
Handle Color
Blue
Blade Material
100 CRV
Tether Ready
No
Includes Handle
Yes
Features
High Quality Hardened Steel Blade, Slim, Contoured Handle
Chisel Type
Marples Woodworking Chisel
Material Applications
For Wood
Includes Striking Cap
No
Material
Steel
Grip Style
Plain
Blade Tip Shape
Straight
Non-Sparking
No
Description
Woodwork Chisel, Chisel Type Marples Woodworking Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 1 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 4 1/2 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Features High Quality Hardened Steel Blade, Slim, Contoured Handle, Handle Color Blue, Handle Type Slim Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.