Wood Chisel, 1/4 x 3-1/2 In, Blue
Mfr # M44414N
Zoro # G4635407
product price: $9.89
/eaKey Features
Number of Pieces
1
Overall Length (In.)
3 1/2 in
Handle Material
Plastic
Blade Material
100 CRV
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M44414N
Zoro #
G4635407
UPC #
024721096722
Country of Origin
China
Dimensions
Blade Width (In.)
1/4 in
Overall Length (In.)
3 1/2 in
Blade Width
1/4 in
Overall Length
3 1/2 in
Details
Item
Woodwork Chisel
Number of Pieces
1
Handle Material
Plastic
Blade Material
100 CRV
Handle Color
Blue
Handle Type
Slim Ergonomic
Blade Tip Shape
Straight
Features
High Quality Hardened Steel Blade, Slim, Contoured Handle
Tether Ready
No
Chisel Type
Marples Woodworking Chisel
Material Applications
For Wood
Material
Steel
Includes Striking Cap
No
Includes Handle
Yes
Non-Sparking
No
Grip Style
Plain
Description
Woodwork Chisel, Chisel Type Marples Woodworking Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 1/4 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 3 1/2 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Features High Quality Hardened Steel Blade, Slim, Contoured Handle, Handle Color Blue, Handle Type Slim Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.