Zoro Homepage

Wood Chisel, 3/4 x 4-1/2 In, Blue

  • Mfr # M44434N

  • Zoro # G4553263


product price: $11.19
/ea

Key Features

Number of Pieces
1
Overall Length (In.)
4 1/2 in
Handle Material
Plastic
Handle Type
Slim Ergonomic
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M44434N
Zoro #
G4553263
UPC #
024721096678
Country of Origin
China

Dimensions

Blade Width (In.)
3/4 in
Overall Length (In.)
4 1/2 in
Overall Length
4 1/2 in
Blade Width
3/4 in

Details

Item
Woodwork Chisel
Number of Pieces
1
Handle Material
Plastic
Handle Type
Slim Ergonomic
Handle Color
Blue
Blade Material
100 CRV
Tether Ready
No
Material Applications
For Wood
Chisel Type
Marples Woodworking Chisel
Includes Handle
Yes
Grip Style
Plain
Features
High Quality Hardened Steel Blade, Slim, Contoured Handle
Blade Tip Shape
Straight
Non-Sparking
No
Includes Striking Cap
No
Material
Steel

Description

Woodwork Chisel, Chisel Type Marples Woodworking Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 4 1/2 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Features High Quality Hardened Steel Blade, Slim, Contoured Handle, Handle Color Blue, Handle Type Slim Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.