Wood Chisel, 5/8 x 4-1/2 In, Blue
Mfr # M44458N
Zoro # G4568636
product price: $11.45
/eaKey Features
Number of Pieces
1
Overall Length (In.)
4 1/2 in
Handle Color
Blue
Handle Material
Plastic
Handle Type
Slim Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M44458N
Zoro #
G4568636
UPC #
024721096654
Country of Origin
China
Dimensions
Blade Width (In.)
5/8 in
Overall Length (In.)
4 1/2 in
Blade Width
5/8 in
Overall Length
4 1/2 in
Details
Item
Woodwork Chisel
Number of Pieces
1
Handle Color
Blue
Handle Material
Plastic
Handle Type
Slim Ergonomic
Blade Material
100 CRV
Material
Steel
Includes Striking Cap
No
Material Applications
For Wood
Non-Sparking
No
Grip Style
Plain
Includes Handle
Yes
Tether Ready
No
Chisel Type
Marples Woodworking Chisel
Features
High Carbon Steel Blade, Slim, Contoured Handle
Blade Tip Shape
Straight
Description
This Irwin 5/8 x 4-1/2 In. Wood Chisel is the ideal tool for working with wood. It has a slim ergonomic handle that provides you with better control and leverage while working on your project. Made of 100 CRV, the chisel has a blue finish and a compact design for ease of use. The blade is 4 1/2 in. long and 5/8 in. wide, making it ideal for cutting grooves or shapes into wood panels or plywood. With an overall length of 4 1/2 in., this wood chisel is easy to carry around as you work on your next project. If you are looking for a quality wood chisel that will provide precision cuts, then this Irwin Wood Chisel is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.