Wood Chisel Set, 4 PC, 1/4 To 1 In Tip
Mfr # M444S4
Zoro # G1797354
product price: $47.89
/eaKey Features
Overall Length (In.)
10
Includes
1 in, 1/2 in, 1/4 in, 3/4 in
Handle Color
Blue
Handle Material
Plastic
Heat-Treated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M444S4
Zoro #
G1797354
UPC #
024721096647
Country of Origin
China
Dimensions
Overall Length (In.)
10
Tip Size
1/4 in, 1/2 in, 3/4 in, 2 in
Overall Length
1/4 in, 1/2 in, 3/4 in, 1 in
Blade Width
1/4 in, 1/2 in, 3/4 in, 1 in
Details
Item
Wood Chisel Set
Number of Pieces
4
Includes
1 in, 1/2 in, 1/4 in, 3/4 in
Handle Color
Blue
Handle Material
Plastic
Heat-Treated
Yes
Chisel Type
Wood Chisel
Types Included
Wood Chisel
Grip Style
Cushioned
Material
Steel
Includes Handguard
No
Material Applications
Wood
Measurement Type
SAE
Blade Tip Shape
Straight
Features
Design for Use With a Wooden Mallet or the Palm of the Hand, Slim Contoured Handle for Added Control Precision and Comfort
Set Type
Chisel Set
Includes Handle
Yes
Container Type
Blister
Includes Striking Cap
No
Description
Wood Chisel Set, Set Type Chisel Set, Types Included Wood Chisel, Number of Pieces 4, Blade Tip Shape Straight, Blade Width 1/4 in, 1/2 in, 3/4 in, 1 in, Includes Handle Yes, Chisel Type Wood Chisel, Handle Material Plastic, Includes Handguard No, Material Applications Wood, Overall Length 1/4 in, 1/2 in, 3/4 in, 1 in, Includes 1 in, 1/2 in, 1/4 in, 3/4 in, Tip Size 1/4 in, 1/2 in, 3/4 in, 2 in, Material Steel, Measurement Type SAE, Container Type Blister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.