Wood Chisel Set, 6 PC, 1/4 To 1 In Tip
Mfr # M444SB6N
Zoro # G1782304
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
10
Includes
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
Handle Color
Blue
Handle Material
Plastic
Grip Style
Cushioned
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M444SB6N
Zoro #
G1782304
UPC #
024721096630
Country of Origin
China
Dimensions
Overall Length (In.)
10
Tip Size
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 2 in
Overall Length
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Blade Width
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Details
Item
Wood Chisel Set
Number of Pieces
6
Includes
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
Handle Color
Blue
Handle Material
Plastic
Grip Style
Cushioned
Chisel Type
Wood Chisel
Features
Design for Use With a Wooden Mallet or the Palm of the Hand, Slim Contoured Handle for Added Control Precision and Comfort
Measurement Type
SAE
Types Included
Wood Chisel
Heat-Treated
Yes
Set Type
Chisel Set
Container Type
Box
Includes Handguard
No
Includes Handle
Yes
Blade Tip Shape
Straight
Material
Steel
Material Applications
Wood
Includes Striking Cap
No
Description
These Irwin Marples M444SB6N Wood Chisels are great for detail work. The chisel set includes six tools, each with a different tip size ranging from 1/4" to 1". Each chisel has a sturdy design and anti-slip grip. They have polished beveled edges that help them cut through wood more easily. You'll love the power of these versatile Irwin Marples M444SB6N Wood Chisels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.