Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 3/4" Bit dia.
Mfr # 1966898
Zoro # G7113760
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- Drill Bit Size 3/4 in
- Drill Style Forstner
- Drill Bit Material Carbon Steel
Product Information
- Brand Irwin
- MFR # 1966898
- Zoro # G7113760
- UPC # 042526943607
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 3/4 in |
Details
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 3/4 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 137-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (204100)
- HOUGEN-OGURA 7/16 in. Round Punch (75532)
- ABC HAMMERS 2.5 lb. Head with 12" Steel Reinforced Rubber Handle (PRO212S)
- DRILL AMERICA 3/8"-82 HSS 3 Flute Center Reamer (DEWCSK3/8-82)
- IRWIN Wood Drilling Bit, Forstner, 1" Bit dia. (1966900)
- IRWIN Wood Drilling Bit, Forstner, 2-1/8" dia. (1966939)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- IRWIN Wood Drilling Bit, Forstner, 1-1/8" dia. (1966931)
- IRWIN Wood Drilling Bit, Forstner, 5/8" Bit dia. (1966897)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966892)
- Irwin Drill Bits