Wood Drilling Bit, Steel, Bit Dia. 1-1/4"
Mfr # 3046006
Zoro # G7800670
product price: $32.65
/eaKey Features
Shank Size
7/16 in
Number of Pieces
1
Drill Bit Material
Carbon Steel
Overall Length
5 in
For Use With
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3046006
Zoro #
G7800670
UPC #
024721104717
Country of Origin
China
Dimensions
Shank Size
7/16 in
Overall Length
5 in
Bit Dia.
1-1/4"
Drill Bit Size
1-1/4 in
Details
Number of Pieces
1
Drill Bit Material
Carbon Steel
For Use With
Wood
Drill Style
Self-Feed
Item
Wood Drilling Bit
Description
Set, Wood Drilling Bit, Self-Feed, Drill Bit Material Carbon Steel, Drill Bit Size 1 1/4 in, Shank Size 7/16 in, Overall Length 5 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.