Shop All Auger Drill Bits
Irwin
Wood Drilling Bit, Steel, Bit Dia. 3/4"
Mfr # 1779341
Zoro # G7800810
original price:
$19.09
4% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Overall Length 7 1/2 in
- Shank Size 3/4"
- Number of Pieces 1
- Drill Bit Size 3/4 in
Product Information
- Brand Irwin
- MFR # 1779341
- Zoro # G7800810
- UPC # 024721424129
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 7 1/2 in |
Shank Size | 3/4" |
Drill Bit Size | 3/4 in |
Shank Hex Size | 7/16 in |
Details
Description
Ship Auger, Auger Drill Bit, 3/4 in, 7 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Black (34046)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x8IN (50527)
- HHIP 1/8 X 1-1/4 X 6 Parallel (3900-3067)
- MILWAUKEE TOOL M12 600 MCM Cable Cutter Blade, Steel (48-44-0410)
- IRWIN Utility Pole Auger Bit, 11/16 In, 18 In L (47911)
- IRWIN ShipAugerBit, 9/16 Dia, 7/16 Hex Shank (3043006)
- IRWIN BIT DRILL 3/4"" SPEEDBOR (88812)
- IRWIN AUGER BIT 7/16X7.5"" (49907)
- IRWIN BIT DRILL 13/16""SPEEDBOR (88813)
- IRWIN WELDTEC SHIP AUGR 1-1/2"" (3043016)
- IRWIN Bit Speedbor Max 6Pc Set (IWAX236PC)
- Irwin Auger Drill Bits