Overshoes, Composite Toe, Rubber, 7 1/2 in Height, Slip On Closure, Slip Resistant Sole, Blue, XL

  • Mfr # SBLF100XL-GR

  • Zoro # G5826088


product price:  $5.39
/pr

Key Features

Size
XL
Color
Blue
Material
Rubber
Toe Type
Composite
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBLF100XL-GR
Zoro #
G5826088
UPC #
994141538327
Country of Origin
Mexico

Dimensions

Size
XL
Boot Height
7 1/2 in
Fits Shoe Size
11 to 15

Details

Item
Overshoes
Color
Blue
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Toe Shape
Round
Typical Overboot/Overshoe Application
Moderate Chemical Resistant, Traction
Midsole Material
Rubber
Shank Material
Rubber
Outsole Material
Rubber
Upper Material
Rubber
Metatarsal Guard
No
Resists
Bioburden
Predominant Footwear Color
Blue
Shoe Style
Ankle
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Ninety Degree Heel
No
Footwear Closure
Pull-On
Footwear Application
Food Processing, Pharma
Footwear Brand
ISA CORPORATION
Safety Criteria
Non-Metallic, Waterproof
Insulated
No
Footwear Shank
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Oil Resisting Sole
No

Description

Overshoe, Anti-Static No, Closure Type Open, Color Blue, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Spray, Material Rubber, Mens Shoe Size - Maximum 15, Mens Shoe Size - Minimum 11, Named Size XL, Overall Height 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products