Zoro Homepage

WV3 Right Angle Bracket

  • Mfr # 209110 0032

  • Zoro # G404661552


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum alloy
Length
221mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209110 0032
Zoro #
G404661552
UPC #
-
Country of Origin
Hungary

Dimensions

Length
221mm

Details

Material
Aluminum alloy
Item
T-slotted work table

Description

Cast aluminum right anlge plate with machined mounting surfaces. Gusseted side provide support and stability. 6.5mm through holes on 25, 50 or 100mm centers. 446mm x 221mm x 221mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.