Shop All Folding Chairs
Isl Furnishings
Ibiza Rattan Modern Folding Chair 2, Natural
Mfr # CH51DC-2PK-NATURAL
Zoro # G609207319
product price: $309.99
/pr
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Overall Depth 32 in
- Overall Length 22 in
- Overall Width 18.25 in
Product Information
- Brand Isl Furnishings
- MFR # CH51DC-2PK-NATURAL
- Zoro # G609207319
- UPC # 810077900581
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Depth | 32 in |
Overall Length | 22 in |
Overall Width | 18.25 in |
Details
Description
The ISL Furnishings- Ibiza Rattan Modern Folding Chair in black is a lightweight and durable piece of furniture with a contoured seat and backrest for comfort. Its folding design allows for easy storage and transportation. Perfect for a modern and relaxed atmosphere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- ELK HOME Coffee Table, 32 in W, 32 in L, 18 in H (7116560)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-SILVERVEIN-S076-GG)
- FLASH FURNITURE Lila 4 Pack Black Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-BK-GG)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- FLASH FURNITURE Navy Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-NY-VY-GG)
- Isl Furnishings Folding Chairs