Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown

  • Mfr # 1611-5054

  • Zoro # G7616394


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Leg Length
3/4"
Staple Type
Roll
Sticks/Coils per Package
24
Crown Style
C
Staple Format
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1611-5054
Zoro #
G7616394
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
3/4"
Crown Width
1-1/4"

Details

Item
Carton Closing Staples
Staple Type
Roll
Sticks/Coils per Package
24
Crown Style
C
Staple Format
Roll
Staples per Stick/Coil
1000

Description

C-Roll Staples - 24M case of RR1 - 3/4 roll staples. 1 1/4" Crown, 3/4" Leg. 24 - 1M rolls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.