Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Luminous Exit Sign, 1 Face(s), Tritium, Flush Only Mount

  • Mfr # 2040-70-20-R

  • Zoro # G3954091


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Width
16 3/4 in
Height
12 1/4 in
Housing Material
Aluminum
Number of Faces
1
Mounting
Flush Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040-70-20-R
Zoro #
G3954091
UPC #
-
Country of Origin
Canada

Dimensions

Width
16 3/4 in
Height
12 1/4 in
Depth
1 7/8 in
Letter Size
3/4 in Stroke x 6 in H
Text Stroke Width
3/4 in
Text Height
6 in
Overall Height
12 1/4 in
Overall Depth
2 in
Manufacturers Warranty Length
20 Yrs.
Overall Width
16 3/4 in
Text Size
3/4 in Stroke x 6 in High

Details

Item
Self-Luminous Exit Sign
Housing Material
Aluminum
Number of Faces
1
Mounting
Flush Only
Lighting Technology
Tritium
Directional Indicators
Universal Field Selectable Chevrons
Letter Color
White
Life Expectancy
20 yr
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Background Color
Red
Standards
NFPA 101, UL to UL 924 Standard
Background Color- Emergency Lighting and Exit Signs
Red
Lamp Type
Self-Luminous Tritium Filled
Item - Emergency Lighting and Exit Signs
Self-Luminous Exit Sign
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Housing Finish
Cast-Aluminum
Maximum Operating Temperature
176 Degrees F
Application
Vandal Resistant
Text Color
White
Series
2040-70
Environmental Rating
Wet Location Rated
Minimum Operating Temperature
-67 Degrees F

Description

Self-Luminous Exit Sign, Red Background Color, 2 in Overall Depth, 12 1/4 in Overall Height, 16 3/4 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Aluminum Housing Material, Life Expectancy 20 yr, Number of Faces 1, Vandal Resistant, Mounting Location Wall, Wet Location Rated Environmental Rating, Cast-Aluminum Housing Finish, Lighting Technology Tritium, 20 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.