Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Luminous Exit Sign, 2 Face(s), Tritium, Universal Mount

  • Mfr # SLX-60-D-10-G

  • Zoro # G3954268


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
8 1/2 in
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLX-60-D-10-G
Zoro #
G3954268
UPC #
-
Country of Origin
Canada

Dimensions

Width
14 in
Height
8 1/2 in
Depth
2 1/2 in
Letter Size
3/4 in Stroke x 6 in H
Manufacturers Warranty Length
10 Yrs.
Text Height
6 in
Overall Width
14 in
Text Size
3/4 in Stroke x 6 in High
Text Stroke Width
3/4 in
Overall Depth
2 1/2 in
Overall Height
8 1/2 in

Details

Item
Self-Luminous Exit Sign
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
Lighting Technology
Tritium
Directional Indicators
Universal Field Selectable Chevrons
Letter Color
White
Item - Emergency Lighting and Exit Signs
Self-Luminous Exit Sign
Lamp Type
Self-Luminous Tritium Filled
Standards
NFPA 101, UL to UL 924 Standard
Housing Material - Emergency Lighting and Exit Signs
Plastic
Background Color- Emergency Lighting and Exit Signs
Green
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Life Expectancy
10 yr
Background Color
Green
Housing Finish
UV Stabilized
Text Color
White
Environmental Rating
Wet Location Rated
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-67 Degrees F
Series
SLX-60

Description

Self-Luminous Exit Sign, Green Background Color, 2 1/2 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 10 yr, Number of Faces 2, Mounting Location Ceiling, End, Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, 10 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.