Zoro Homepage

CSST01 Ultrasonic Silver Tarnish Remover, 2PK

  • Mfr # CSST01x2

  • Zoro # G816138598


product price: $14.85
/pk 2, $7.43/ea

Key Features

Width
4 in
Color
Transparent
Material
Tarnish Remover
Height
12 in
Includes
2 x 8 Oz bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSST01x2
Zoro #
G816138598
UPC #
850010088136
Country of Origin
United States

Dimensions

Width
4 in
Height
12 in
Container Size
16 Oz
Head Length
4 in

Details

Item
Ultrasonic Cleaning Solution Bottle
Color
Transparent
Material
Tarnish Remover
Includes
2 x 8 Oz bottles
Application
Ultrasonic cleaning solution for precious metals, jewelry, collectibles, and ornamental items.
For Use With
Ultrasonic Cleaning Machine

Description

Revive the brilliance of your silver jewelry, flatware, and collectibles with iSonic Ultrasonic Silver Tarnish Remover-a professional-grade solution trusted by jewelers, silversmiths, and serious collectors. Formulated specifically for ultrasonic cleaning machines, this solution effortlessly removes tarnish, oxidation, and surface buildup from silver, gold, platinum, and copper in just one cleaning cycle-without scrubbing or harsh abrasives.Perfect for detailed items like silver chains, antique rings, intricate bracelets, collectible coins, silverware, heirlooms, and ornate decor, the solution reaches into crevices and delicate filigree that polishing cloths simply can't touch. It restores luster while protecting the integrity of precious metals, making it ideal for regular care and long-term preservation.No dilution required. Just pour directly into your ultrasonic cleaner and let the machine do the work. Its low-odor formula is less harsh than traditional chemical dips, making it suitable for use in home environments, studios, repair shops, or retail jewelry counters.Choose the 8 oz 2-pack for personal or occasional use, or the 1-gallon size for larger ultrasonic machines and high-volume cleaning in professional settings.


  • Removes tarnish, oxidation, and discoloration in one ultrasonic cleaning cycle
  • Safe for silver, gold, platinum, and copperprotects precious metals
  • No scrubbing requiredreaches into filigree, crevices, and intricate designs
  • Gentle low-odor formula is ideal for home or small shop use
  • Perfect for jewelry, silverware, heirlooms, coins, and collectibles
  • Ready to useno dilution required
  • 8 oz bottles are easy to handle, store, and pour
  • Great value 2-pack for regular maintenance and occasional cleaning

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.