Ultrasonic Cleaner, 2 Gal / 7.5L, for Dental, Veterinary, Surgical, Tattoo, Optical Use

  • Mfr # P4875-NH

  • Zoro # G416213312


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Color
White, Gray
For Use With
Specialized cleaning for medical, optical, veterinary, and cosmetic equipment including precision instruments and 3D models.
Length
13.3 in
Material
Plastic, Steel, Wires
Overall Width
21.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4875-NH
Zoro #
G416213312
UPC #
810153400448
Country of Origin
United States

Dimensions

Length
13.3 in
Overall Width
21.3 in
Overall Depth
9.4 in
Overall Height
10.9 in

Details

Color
White, Gray
For Use With
Specialized cleaning for medical, optical, veterinary, and cosmetic equipment including precision instruments and 3D models.
Item
Ultrasonic Cleaning Machine
Material
Plastic, Steel, Wires
Includes
Ultrasonic Cleaner, Stainless Steel Basket
Voltage
110 V
Tank Capacity
7.5 L

Description

The iSonic P4875-NH Ultrasonic Cleaner is a powerful and quiet solution designed for dental, veterinary, surgical, optical, tattoo, and piercing instruments. With a 2-gallon 7.5L tank and stainless steel basket included, it accommodates full-size 7.75 x 11 instrument cassettes and supports daily high-performance cleaning.Featuring three powerful stack transducers with independent control circuits, this unit delivers up to 40% more ultrasonic power, ensuring uniform and deep cleaning. A raised, sealed control panel protects against water damage, while three cooling fans provide consistent heat dissipation for continuous operation.The degas function enhances cleaning performance by eliminating air bubbles, and the drainage valve makes cleanup effortless. A memory recall timer saves previous settings, speeding up repeated use.This model includes a stainless steel basket and supports a variety of optional accessories like removable cleaning chambers, beaker holders, and plus-size baskets for large cassettes like Hu-Friedy's Large Thin Ortho models.


  • Designed for dental, surgical, veterinary, tattoo, and optical instrument cleaning
  • 2 Gal / 7.5L stainless steel tank fits full-size instrument cassettes
  • 3 stack transducers with 40% increased ultrasonic power for deep cleaning
  • Raised control panel prevents water damage; ideal for medical environments
  • Built-in degas function and memory recall for repeated cleaning cycles
  • 3 cooling fans ensure stable temperature during extended use
  • Includes stainless steel basket and rear drainage valve
  • Supports optional large baskets, removable chambers, and beaker holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.