Zoro Homepage

Rechargeable Earplugs Bluetooth-Enabled Earplugs, 27 NRR NRR, Orange

  • Mfr # IT-21B

  • Zoro # G916439519


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Noise Reduction Rating
27 NRR
Ear Muff Style
Rechargeable Earplugs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
Includes
Carrying case, charging cable, assortment of ear tip sizes, cable clips, and alligator clip.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-21B
Zoro #
G916439519
UPC #
850045924232
Country of Origin
China

Details

Item
Bluetooth-Enabled Earplugs
Color
Orange
Noise Reduction Rating
27 NRR
Ear Muff Style
Rechargeable Earplugs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
Includes
Carrying case, charging cable, assortment of ear tip sizes, cable clips, and alligator clip.
Type
Electronic Earplugs

Description

  • Bluetooth-enabled Earplugs
  • ANSI-Certified 27 dB NRR
  • SafeMax OSHA compliant volume limit 85 dB
  • Rechargeable 20 hr battery
  • Included: carrying case, charging cable, assortment of ear tip sizes, cable clips and alligator clip.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.