1000 GPD Tankless RO Water Filtration System With Brush Nickel Faucet

  • Mfr # RO1000-BN

  • Zoro # G812219536


product price:  $1,188.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Housings, filters, parts and tubings, faucet, mounting brackets
Length
16.5 in
Application
Residential
Overall Depth
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RO1000-BN
Zoro #
G812219536
UPC #
810004173606
Country of Origin
China

Dimensions

Length
16.5 in
Overall Depth
17.5 in
Overall Width
5.75 in

Details

Color
Black
Includes
Housings, filters, parts and tubings, faucet, mounting brackets
Application
Residential

Description

The iSpring RO1000-BN is a high-capacity reverse osmosis water filtration system that delivers up to 1000 gallons of filtered water daily with a flow rate of 0.7 gallons per minute, making it ideal for schools, offices, small businesses, and homes. It comes with Sleek black faucet. It features advanced filtration technology that reduces Total Dissolved Solids TDS and eliminates over 1,000 contaminants such as lead, chlorine, and arsenic, ensuring pure and safe water. The tankless design saves space and provides immediate access to clean water. The system offers easy filter replacement with a click and lock design and includes an automatic self-cleaning mode to maintain the RO membrane. Additionally, it features a smart panel with filter life monitoring, visual and audible alerts for filter changes, enhancing the user experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.