Upgraded 200 GPD Capacity, 5-Stage Under Sink Reverse Osmosis Water Filter System, Patented Easy-

  • Mfr # RCC2

  • Zoro # G622624919


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
24 in
Length (In.)
24 in
Material of Construction
Reverse Osmosis Membrane
Color
White
Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCC2
Zoro #
G622624919
UPC #
810004176560
Country of Origin
China

Dimensions

Height (In.)
24 in
Length (In.)
24 in
Width (In.)
12 in

Details

Item
Whole House Water Filtration System
Material of Construction
Reverse Osmosis Membrane
Color
White

Description

The iSpring RCC2 is a high-capacity under-sink RO system designed for households and offices with higher water demands. Its upgraded 200 GPD membrane delivers faster flow, making it ideal for large families and shared spaces. This 6-stage system reduces a wide range of common contaminants and improves water taste and clarity. The patented top-mounted faucet design allows for easier installation, while the see-through first-stage housing makes filter checks quick and simple. With no power required and a built-in check valve to prevent backflow, the RCC2 offers safe, efficient, and low-maintenance performance-backed by iSpring’s U.S.-based technical support team

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.