
1st Stage Sediment Filter Replacement for DS4B & DS4S
Mfr # FPDS
Zoro # G722624963
product price: $14.65
/eaKey Features
Length
6 in
Color
White
Width
4 in
Height
6 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPDS
Zoro #
G722624963
UPC #
810004172791
Country of Origin
China
Dimensions
Length
6 in
Width
4 in
Height
6 in
Details
Color
White
Item
Replacement Water Filter
Material
Polypropylene
Description
Shop FPDS replacement filter for bottleless water dispenser DS4B and DS4S
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.