
2-Stage Whole House Water Filter System with Sediment + GAC and KDF
Mfr # WGB22B-KS
Zoro # G812219543
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Application
Residential, Indoor Use
Overall Width
8 in
Overall Depth
28 in
Includes
Filter Cartridges
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WGB22B-KS
Zoro #
G812219543
UPC #
810004175105
Country of Origin
China
Dimensions
Overall Width
8 in
Overall Depth
28 in
Length
16 in
Details
Application
Residential, Indoor Use
Includes
Filter Cartridges
Color
Blue
Description
Our advanced water filtration system utilizes a dual-filter approach for exceptional purification. It features a polypropylene sediment filter and a specialized compound filter, eliminating contaminants like chlorine, lead, and PFAS. Easy DIY installation is supported by our manual and YouTube videos. The system provides robust water flow with minimal pressure drop, supporting a family of four for a year. Note: This system does not reduce TDS but preserves essential minerals. For TDS reduction, consider our iSpring RO systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.