20" x 4.5" Water Filter Replacement Cartridges - CTO Carbon Block - Fits Standard 20" x 4.5" Whole

  • Mfr # FC25BX2

  • Zoro # G722624970


product price:  $99.45
/ea
Free Shipping & Returns

Key Features

Length
7 in
Material
Carbon Block
Color
White
Width
12.5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC25BX2
Zoro #
G722624970
UPC #
662425048083
Country of Origin
China

Dimensions

Length
7 in
Width
12.5 in
Height
7 in

Details

Material
Carbon Block
Color
White
Item
Replacement Water Filter

Description

iSpring FC25BX2 High Capacity 4.5" x 20" Big Blue Whole House Water Filter CTO Carbon Block - Pack of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.