4.5" x 20" Whole House Water Filter, Removes up to 99% PFAS, PFOA/PFOS, Chlorine, VOCs, with SGS Te
- Mfr # FC25B-PF
- Zoro # G522624989
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Color
White
Length
6 in
Material
Carbon Block
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC25B-PF
- Zoro #
- G522624989
- UPC #
- 810004176515
- Country of Origin
- China
Dimensions
- Height
- 6 in
- Length
- 6 in
- Width
- 6 in
Details
- Color
- White
- Material
- Carbon Block
- Item
- Replacement Water Filter
Description
The iSpring FC25B-PF is a high-performance whole house water filter cartridge engineered to reduce up to 99% of PFAS, including PFOA and PFOS, with SGS-tested filtration media. It offers reliable protection from "forever chemicals" commonly found in municipal and well water. Using premium carbon technology, this filter also targets chlorine, VOCs, and other contaminants that affect taste, odor, and overall water quality. Its 20" x 4.5" universal size fits most standard whole house water filtration systems, making it ideal for residential upgrades or replacements. Each cartridge provides clean, great-tasting water for up to 100,000 gallons or 12 months, depending on usage. Individually sealed to preserve freshness, the FC25B-PF is a trusted solution for maintaining a safer, healthier home water supply.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.