3-Stage Replacement Filter Pack for WGB32B-PF Whole House Water Filter System, Removes up to 99% PF

  • Mfr # F3WGB32BPF

  • Zoro # G922624992


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
22.8 in
Material
Carbon Block
Width
6.3 in
Height
22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3WGB32BPF
Zoro #
G922624992
UPC #
810004176713
Country of Origin
China

Dimensions

Length
22.8 in
Width
6.3 in
Height
22.8 in

Details

Color
White
Material
Carbon Block
Item
Replacement Water Filter

Description

The iSpring F3WGB32BPF replacement filter pack restores the full performance of your WGB32B-PF whole house water filter system, delivering advanced protection against PFAS ("forever chemicals") such as PFOA and PFOS found in municipal and well water. Featuring the SGS-tested FC25B-PF filter, this 3-stage set reduces up to 99% of PFAS, along with chlorine, sediment, rust, bad taste, and odor. Engineered for point-of-entry use, it ensures clean, fresh water from every tap. With a capacity of up to 100,000 gallons or 12 months, this pfas water filter replacement is ideal for long-lasting whole home protection. Each filter is 20" x 4.5" and is individually sealed for freshness and optimal performance. For complete purification, pair with an iSpring Reverse Osmosis system to reduce total dissolved solids (TDS).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.