4.5" x 20" Whole House Water Filter Replacement Set, Two Carbon Block Cartridges and Two Lead Reduc
- Mfr # F4WGB22BPB
- Zoro # G722624956
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Height
20 in
Color
White
Length
20 in
Material
Carbon Block
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F4WGB22BPB
- Zoro #
- G722624956
- UPC #
- 662425088751
- Country of Origin
- China
Dimensions
- Height
- 20 in
- Length
- 20 in
- Width
- 10 in
Details
- Color
- White
- Material
- Carbon Block
- Item
- Replacement Water Filter
Description
iSpring F4WGB22BPB Replacement Water Filters for 2-Stage 20" Big Blue Whole House Water Filter, 1-Year Supply, Fits WGB22B-PB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.