WaterFilterCartridge, 5micron, 8.01gpm
- Mfr # CFS420IMF
- Zoro # G716459458
product price:Â
$
67.49
/ea
Sold in multiples of 24 for
$1,619.76
Key Features
Application
Commercial Water, Drinking Places, Food Services
Flow Rate
8.01 gpm
For Use With
Drop-In Style Filtration Housings
Compatible Mfr. Model Number
CFS01S, CFS01T, CFS11S, CFS11T
Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS420IMF
- Zoro #
- G716459458
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 3 in
- Overall Height
- 9 3/4 in
- Outside Diameter
- 2 1/2 in
Details
- Application
- Commercial Water, Drinking Places, Food Services
- Flow Rate
- 8.01 gpm
- For Use With
- Drop-In Style Filtration Housings
- Compatible Mfr. Model Number
- CFS01S, CFS01T, CFS11S, CFS11T
- Series
- 5560905
- Shell Material
- Carbon
- Reduces
- Particulates, Scale, Sediment
- Filter Media
- Polyphosphate, Polypropylene
- Micron Rating
- 5 micron
- Features
- Provides Consistent Quality Water, Reduces Fine Silt from Incoming Water, Reduces Hardness Caused By Calcium and Magnesium
- Filter Type
- Polyphosphates, Polypropylene
- Compatible Product Type
- Steam Cookers, Commercial Water, Food and Beverages, Hot Drink Vending Machines, Ice Maker Filter
- Compatible Filter Housing Manufacturer Part Number
- CFS01S, CFS01T, CFS11S, CFS11T
- Standards
- NSF, WQA
- Cartridge Media
- Polyphosphate, Polypropylene
- Item
- Water Filter Cartridge
- Accessory Type
- Water Filter Cartridge
Description
Water Filter Cartridge, Reduces Particulates, Scale, Sediment, Micron Rating 5 micron, Flow Rate 8.01 gpm, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Polyphosphate, Polypropylene, Compatible Product Type Drop-In Style Filtration Housings, Application Commercial Water, Drinking Places, Food Services, Cartridge Media Polyphosphate, Polypropylene, Compatible Mfr. Model Number CFS01S, CFS01T, CFS11S, CFS11T
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.