
Anti-Scale 10" x 4.5" Whole House Water Filter with Patented Scale Inhibitor
Mfr # FWDS80K
Zoro # G122624983
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
6 in
Length
4 in
Color
White
Material
Carbon Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWDS80K
Zoro #
G122624983
UPC #
810004171657
Country of Origin
China
Dimensions
Height
4 in
Width
6 in
Length
4 in
Details
Item
Replacement Water Filter
Color
White
Material
Carbon Block
Description
FWDS80K Anti-Scale 10" x 4.5" Whole House Water Filter with Patented Scale Inhibitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.