Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Pump for RCB3P Reverse Osmosis System, Replacement Pump with the Pre-wired Quick-Connection

  • Mfr # PMP300

  • Zoro # G522624965


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Material - Pumps
Plastic
Length
4 in
Width
4.5 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP300
Zoro #
G522624965
UPC #
662425513062
Country of Origin
China

Dimensions

Length
4 in
Width
4.5 in
Height
4 in

Details

Color
Black
Housing Material - Pumps
Plastic
Item
Booster Pump

Description

Shop PMP300 Booster Pump for RCB3P Reverse Osmosis System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.