Booster Pump for RCS5T Reverse Osmosis System, Replacement Pump for RCS5T, Upgraded Version of PMP5

  • Mfr # PMP53

  • Zoro # G622624988


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Material - Pumps
Plastic
Height
6 in
Width
4 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP53
Zoro #
G622624988
UPC #
662425512898
Country of Origin
China

Dimensions

Height
6 in
Width
4 in
Length
6 in

Details

Color
Black
Housing Material - Pumps
Plastic
Item
Booster Pump

Description

PMP53 Booster Pump for RCS5T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.