
F3-CUA4 replacement set, Fits CU-A4 Ultra Filtration 3-piece Filter Pack for 6-month Supply
Mfr # F31KU100
Zoro # G922624954
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
16 in
Material
Carbon Block
Height
16 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F31KU100
Zoro #
G922624954
UPC #
662425058600
Country of Origin
China
Dimensions
Width
16 in
Length
16 in
Height
16 in
Details
Material
Carbon Block
Item
Replacement Water Filter
Color
White
Description
iSpring F31KU100 3-Year Replacement Filter Set for 7-Stage UV Alkaline Reverse Osmosis Water Filter, Fits iSpring RCC1UPAK RCC7AKUV (31pcs 6SED 6GAC 6CTO 3T33 1MC1 3UV 6AK)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.