
GAC and KDF Carbon Filter Replacement Cartridge for Direct Connect Undersink Water Filtration Syste
Mfr # FG15B-KS
Zoro # G822624931
product price: $65.49
/eaKey Features
Height
12 in
Color
White
Length
12 in
Width
8 in
Material
Granular Activated Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG15B-KS
Zoro #
G822624931
UPC #
810004171336
Country of Origin
China
Dimensions
Height
12 in
Length
12 in
Width
8 in
Details
Color
White
Item
Replacement Water Filter
Material
Granular Activated Carbon
Description
iSpring FG15B-KS GAC+KDF Replacement Water Filter, Ultra High Capacity, Fits iSpring US21B, 10"x4.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.