Zoro Homepage

Jumbo Size Spin-Down Sediment Water Filter with Siliphos 50 Microns

  • Mfr # WSP50SL-ARJ-BP

  • Zoro # G112219540


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Diameter
6 in
Color
Black
Length
6 in
Overall Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP50SL-ARJ-BP
Zoro #
G112219540
UPC #
810004174764
Country of Origin
China

Dimensions

Overall Width
8 in
Diameter
6 in
Length
6 in
Overall Depth
21 in

Details

Color
Black
Material of Construction
Brass, Stainless Steel
Includes
Stainless Steel Filter, Auto-Flush Module, Manual, Wrench
Application
Residential, indoor use

Description

The iSpring WSP50SL-ARJ-BP Whole House Spin Down Sediment Water Filter features a Siliphos add-on to prevent scale and corrosion, enhancing plumbing longevity. It offers a jumbo size with a 1-gallon capacity and 25 GPM flow rate, ideal for complex well water. The filter includes four modes with a touchscreen-controlled auto-flushing module, reducing maintenance while effectively removing contaminants with its 50-micron screen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.