
Post Carbon Filter Replacement for RO1000
Mfr # FPC1000
Zoro # G712219537
product price: $38.99
/eaKey Features
Height
15.7 in
Width
3.2 in
Length
15.7 in
Material
Polypropylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPC1000
Zoro #
G712219537
UPC #
810004173651
Country of Origin
China
Dimensions
Height
15.7 in
Width
3.2 in
Length
15.7 in
Details
Item
Replacement Water Filter
Material
Polypropylene
Color
White
Description
A Specialized Last-Stage Carbon Block Filter for the iSpring RO1000 Tankless Reverse Osmosis System - Tool-Free Filter Replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.