Replacement Filter Set for WGB32B-PFKS Whole House Water Filter System, SGS-Tested to Reduce Up to

  • Mfr # F3WGB32BPFKS

  • Zoro # G322624981


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Height
22.8 in
Width
6.3 in
Color
White
Material
Carbon Block
Length
22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3WGB32BPFKS
Zoro #
G322624981
UPC #
810004176720
Country of Origin
China

Dimensions

Height
22.8 in
Width
6.3 in
Length
22.8 in

Details

Color
White
Material
Carbon Block
Item
Replacement Water Filter

Description

The iSpring F3WGB32BPFKS replacement filter set restores the full 3-stage filtration of your WGB32B-PFKS whole house water filter system, delivering powerful protection against modern water contaminants. It includes a sediment filter that captures dirt, sand, and rust to protect pipes and appliances, a GAC+KDF filter that reduces chlorine, lead, mercury, and hydrogen sulfide, and a premium carbon filter tested by SGS to remove up to 99% of PFAS, including PFOA and PFOS. Together, the filters also reduce VOCs, unpleasant taste, and odor-ensuring high-quality water from every tap in your home. Each cartridge lasts up to 12 months or filters up to 100,000 gallons. Individually sealed for freshness, this is a reliable whole house filter replacement for both city and well water. For TDS reduction, pair with an iSpring RO system at the point of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.