Zoro Homepage

Replacement Set for CUA4 4Stage System 4PK

  • Mfr # F4-CUA4

  • Zoro # G907019249


product price: $89.15
/pk 4, $22.29/ea
Free Shipping & Returns

Key Features

Color
White
Material
Carbon Block
Width
6.5 in
Length
6.5 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4-CUA4
Zoro #
G907019249
UPC #
662425072774
Country of Origin
China

Dimensions

Width
6.5 in
Length
6.5 in
Height
6.5 in

Details

Color
White
Material
Carbon Block
Item
Replacement Water Filter

Description

PP Sediment Filter 5 microns removes larger particles like rust sand and dirt Ultra Filtration Filter contains hollow fiber membrane technology with a pore size of just 0 01 micron KDF and GAC Filter provides much better control of particularly problematic contaminants including chloramine hydrogen sulfide and metals Fine Activated Carbon Filter provides final polishing before the purified water is delivered to the faucet removing any possible residual chlorine tastes or odors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.